Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.823
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
35A14H
Description
35A14H ROLLER CHAIN SPROCKET ; 14HT 1.870" OD 1/2" BORE 3/8" PITCH
Part # 35A14H
BDI # 743508
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.823
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore