Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
30
Length - Millimeter:
27.991
Other Features:
Power-Lock
Length - Inch:
1.102
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
42
Length - Millimeter:
36.5
Other Features:
8 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.437
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
KMM-064
Description
KMM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK
Part # KMM-064
BDI # 967720
Features
Thread Size:
M32 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8
KM-064
Description
KM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK
Part # KM-064
BDI # 967676
Features
Thread Size:
M32 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8