Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.906
Outside Diameter - Millimeter:
48.412
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
03B-29A
Description
03B-29A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001085
BDI # 18117624
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.821
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.906
Pitch Diameter - Millimeter:
46.25
Mounting Method:
Rough Bore
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.906
Outside Diameter - Millimeter:
48.412
Other Features:
Precision
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391