Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.984
Outside Diameter - Millimeter:
50.394
Other Features:
Precision | Face Dia 1.458 | 13 Tangs | Key Bent
Inside Diameter - Millimeter:
30.302
80-2P06MSFB8
Description
80-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-2P06MSFB8
BDI # 26272861
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
80-2P06MDFB8
Description
80-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-2P06MDFB8
BDI # 26271521
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
80-2P06MDFM8
Description
80-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-2P06MDFM8
BDI # 26283916
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
80-2P06MDFP8
Description
80-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80-2P06MDFP8
BDI # 26277638
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore