2MR-80S-09
Description
2MR-80S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 9MM W
Part # 78426050
BDI # 1102795
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-80S-06
Description
2MR-80S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 6MM W
Part # 78426025
BDI # 1102794
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
80-2P06-DFB4
Description
80-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80-2P06-DFB4
BDI # 26272859
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
80-2P06-SFP4
Description
80-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80-2P06-SFP4
BDI # 26277639
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
80-2P06-SFM4
Description
80-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 80-2P06-SFM4
BDI # 26272860
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
56.134
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore