35A15H

COMPARE

35A15H

Description
35A15H ROLLER CHAIN SPROCKET ; 15HT 1.990" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A15H

BDI # 743509

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.804

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.989
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B15H

COMPARE

35B15H

Description
35B15H ROLLER CHAIN SPROCKET ; 15HT 1.990" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B15H

BDI # 743675

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.804

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.989
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS15H-3/4

COMPARE

35BS15H-3/4

Description
35BS15H-3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T 3/4" BORE HARDENED

POWERDRIVE LLC

Part # 35BS15H-3/4

BDI # 743546

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.989
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 45.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS15H-1/2

COMPARE

35BS15H-1/2

Description
35BS15H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 15T 1.990" OD 1/2" BORE

POWERDRIVE LLC

Part # 35BS15H-1/2

BDI # 743545

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.989
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 45.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS15H-1

COMPARE

35BS15H-1

Description
35BS15H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 15T 1.990" OD 1" BORE

POWERDRIVE LLC

Part # 35BS15H-1

BDI # 743544

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.989
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 45.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY