50B49

COMPARE

50B49

Description
50B49 ROLLER CHAIN SPROCKET ; 49T 10.110" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B49

BDI # 746004

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.755

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.11
Pitch Diameter - Millimeter: 247.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A49

COMPARE

50A49

Description
50A49 ROLLER CHAIN SPROCKET ; 49T 10.110" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A49

BDI # 745646

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.755

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.11
Pitch Diameter - Millimeter: 247.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY