80QD30-SF
Description
80QD30-SF ROLLER CHAIN SPROCKET ; 1" PITCH 30T 10.11" SF BUSHING
Part # 80QD30-SF
BDI # 747989
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80TL30-2517
Description
80TL30-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 30T 10.12" 2517 BUSHING
Part # 80TL30-2517
BDI # 748079
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80B30H
Description
80B30H ROLLER CHAIN SPROCKET ; 30HT 10.110" OD 1 3/16" BORE 1" PITCH
Part # 80B30H
BDI # 747932
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80A30H
Description
80A30H ROLLER CHAIN SPROCKET ; 30HT 10.110" OD 1 3/16" BORE 1" PITCH
Part # 80A30H
BDI # 747526
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80BS30H-2-3/16
Description
80BS30H-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 30T 10.11" OD 2-3/16" BORE
Part # 80BS30H-2-3/16
BDI # 747771
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore