05B-100A
Description
05B-100A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001146
BDI # 18117666
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.193
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Rough Bore
05B-2-100A
Description
05B-2-100A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001173
BDI # 18117691
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.193
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Rough Bore