35B84
Description
35B84 ROLLER CHAIN SPROCKET ; 84T 10.250" OD 23/32" BORE 3/4" PITCH
Part # 35B84
BDI # 743702
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
35QD84-SH
Description
35QD84-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 84T 10.250" SH BUSHING
Part # 35QD84-SH
BDI # 743733
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Bushed