80B31H
Description
80B31H ROLLER CHAIN SPROCKET ; 31HT 10.430" OD 1 3/16" BORE 1" PITCH
Part # 80B31H
BDI # 747933
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
80A31H
Description
80A31H ROLLER CHAIN SPROCKET ; 31HT 10.430" OD 1 3/16" BORE 1" PITCH
Part # 80A31H
BDI # 747527
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore