08B-3-65A

COMPARE

08B-3-65A

Description
08B-3-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002455

BDI # 18118926

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.35

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.591
Pitch Diameter - Millimeter: 262.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-65A

COMPARE

08B-65A

Description
08B-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002511

BDI # 18118997

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.349

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.591
Pitch Diameter - Millimeter: 262.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-2-65A

COMPARE

08B-2-65A

Description
08B-2-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002307

BDI # 18118759

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.35

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.591
Pitch Diameter - Millimeter: 262.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY