60BTL43

COMPARE

60BTL43

Description
60BTL43 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL43

BDI # 919384

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.275
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.697
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 260.98
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60A43

COMPARE

60A43

Description
60A43 ROLLER CHAIN SPROCKET ; 43T 10.700" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A43

BDI # 746636

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.275

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.697
Pitch Diameter - Millimeter: 260.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B43

COMPARE

60B43

Description
60B43 ROLLER CHAIN SPROCKET ; 43T 10.700" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B43

BDI # 746953

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.275

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.697
Pitch Diameter - Millimeter: 260.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY