Page 1 of 2

Next

Compare
78C12H

COMPARE

78C12H

Description
78C12H ROLLER CHAIN SPROCKET ; 2.069" P 12T C HUB 1-1/4" MPB

TSUBAKI

Part # 78C12H

BDI # 20886922

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.081
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.75
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 256.057
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
78CS12H X 2-7/16

COMPARE

78CS12H X 2-7/16

Description
78CS12H X 2-7/16 CHAIN SPROCKET ; C-HUB 2-7/16 BORE 12T CARBN STEEL

MARTIN SPROCKET & GR

Part # 78CS12H X 2-7/16

BDI # 22544030

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.081
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.75
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 256.057
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
78A12 2-7/16 BORE

COMPARE

78A12 2-7/16 BORE

Description
78A12 2-7/16 BORE RLR CHAIN SPROCKET ; 2-7/16" BORE DIA 12 TEETH 10.08" PD

MARTIN SPROCKET & GR

Part # 78A12 2-7/16 BORE

BDI # 21569608

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.081
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.75
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 256.057
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
78B12

COMPARE

78B12

Description
78B12 RLR CHAIN SPROCKET ; 12 TEETH 10.08" PD

MARTIN SPROCKET & GR

Part # 78B12

BDI # 21569609

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.081
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.75
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 256.057
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
78C12HT 2-15/16

COMPARE

78C12HT 2-15/16

Description
78C12HT 2-15/16 SPROCKET ; CAST TOOTH ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 78C12HT 2-15/16

BDI # 21516252

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.081
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.75
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 256.057
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY