120A21
Description
120A21 ROLLER CHAIN SPROCKET ; 21T 10.850" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A21
BDI # 740957
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore