100-4B26

COMPARE

100-4B26

Description
100-4B26 QUAD SPROCKET

LINN GEAR

Part # 100-4B26

BDI # 590341

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A26H

COMPARE

100A26H

Description
100A26H ROLLER CHAIN SPROCKET ; 26HT 11.050" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A26H

BDI # 740530

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY