112-8MX12-2012

COMPARE

112-8MX12-2012

Description
112-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-8MX12-2012

BDI # 22695066

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.165
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
112-8MX21-2517

COMPARE

112-8MX21-2517

Description
112-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-8MX21-2517

BDI # 22695070

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.165
Face Width - Millimeter: 30.556
Face Width - Inch: 1.203

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
112-8MX62-3020

COMPARE

112-8MX62-3020

Description
112-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-8MX62-3020

BDI # 22695078

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.165
Face Width - Millimeter: 73.812
Face Width - Inch: 2.906

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
112-8MX36-3020

COMPARE

112-8MX36-3020

Description
112-8MX36-3020 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-8MX36-3020

BDI # 22695074

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.165
Face Width - Millimeter: 47.219
Face Width - Inch: 1.859

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY