112-8P20-2517
Description
112-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 112T
Part # 112-8P20-2517
BDI # 22695081
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
20
112-8P30-2517
Description
112-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 112T
Part # 112-8P30-2517
BDI # 22695085
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
30
112-8P50-3020
Description
112-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 112T
Part # 112-8P50-3020
BDI # 22695090
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
50
112-8P85-3020
Description
112-8P85-3020 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 112T
Part # 112-8P85-3020
BDI # 22695094
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
85