Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
60BS45-2-7/16
Description
60BS45-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.180" OD 2-7/16" BORE
Part # 60BS45-2-7/16
BDI # 746845
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60QD45-SF
Description
60QD45-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.18" OD SF BUSHING
Part # 60QD45-SF
BDI # 747044
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
60BS45-1-1/8
Description
60BS45-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.180" OD 1-1/8" BORE
Part # 60BS45-1-1/8
BDI # 746836
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60BS45-1-1/2
Description
60BS45-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.180" OD 1-1/2" BORE
Part # 60BS45-1-1/2
BDI # 746834
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore