50A55
Description
50A55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 15/16" BORE 5/8" PITCH
Part # 50A55
BDI # 745652
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
50B55
Description
50B55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 1" BORE 5/8" PITCH
Part # 50B55
BDI # 746010
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore