12022 4 3/8
Description
12022 4 3/8 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 3/8
BDI # 615224
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
12022 4 15/16
Description
12022 4 15/16 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 15/16
BDI # 615223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
12022 4 7/16
Description
12022 4 7/16 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 7/16
BDI # 615225
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
2062B22H
Description
2062B22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B22
BDI # 17158959
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
10.54
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572361
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore
2062A22H
Description
2062A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A22
BDI # 17158940
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
10.54
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572912
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore