120A22

COMPARE

120A22

Description
120A22 ROLLER CHAIN SPROCKET ; 22T 11.330" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A22

BDI # 740958

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.541

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.333
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY