80QD34-SF
Description
80QD34-SF ROLLER CHAIN SPROCKET ; 1" PITCH 34T 11.39" SF BUSHING
Part # 80QD34-SF
BDI # 747992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Bushed
80B34H
Description
80B34H ROLLER CHAIN SPROCKET ; 34HT 11.390" OD 1 3/16" BORE 1" PITCH
Part # 80B34H
BDI # 747935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
80A34H
Description
80A34H ROLLER CHAIN SPROCKET ; 34HT 11.390" OD 1 3/16" BORE 1" PITCH
Part # 80A34H
BDI # 747530
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore