60B46
Description
60B46 ROLLER CHAIN SPROCKET ; 46T 11.420" OD 15/16" BORE 3/4" PITCH
Part # 60B46
BDI # 746956
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore
60A46
Description
60A46 ROLLER CHAIN SPROCKET ; 46T 11.420" OD 15/16" BORE 3/4" PITCH
Part # 60A46
BDI # 746639
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore