40B70
Description
40B70 ROLLER CHAIN SPROCKET ; 70T 11.430" OD 3/4" BORE 1/2" PITCH
Part # 40B70
BDI # 744780
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Rough Bore
40QD70-SK
Description
40QD70-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 70T 11.43" SK BUSHING
Part # 40QD70-SK
BDI # 744846
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
40A70
Description
40A70 ROLLER CHAIN SPROCKET ; 70T 11.430" OD 23/32" BORE 1/2" PITCH
Part # 40A70
BDI # 744400
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Rough Bore