100A27H
Description
100A27H ROLLER CHAIN SPROCKET ; 27HT 11.440" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A27H
BDI # 740531
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore