60B47
Description
60B47 ROLLER CHAIN SPROCKET ; 47T 11.650" OD 15/16" BORE 3/4" PITCH
Part # 60B47
BDI # 746957
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
60A47
Description
60A47 ROLLER CHAIN SPROCKET ; 47T 11.650" OD 15/16" BORE 3/4" PITCH
Part # 60A47
BDI # 746640
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore