35B96
Description
35B96 ROLLER CHAIN SPROCKET ; 96T 11.680" OD 23/32" BORE 3/4" PITCH
Part # 35B96
BDI # 743703
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
35QD96-SH
Description
35QD96-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 96T 11.680" SH BUSHING
Part # 35QD96-SH
BDI # 743734
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed