083B-72A

COMPARE

083B-72A

Description
083B-72A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001974

BDI # 18118478

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.463

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.732
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY