100A28H
Description
100A28H ROLLER CHAIN SPROCKET ; 28HT 11.840" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A28H
BDI # 740532
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore