Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
50QD60-SK
Description
50QD60-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.3" SK BUSHING
Part # 50QD60-SK
BDI # 746059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
50BS60-1
Description
50BS60-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1" BORE
Part # 50BS60-1
BDI # 745954
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50BS60-1-7/16
Description
50BS60-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1-7/16" BORE
Part # 50BS60-1-7/16
BDI # 745962
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50A60
Description
50A60 ROLLER CHAIN SPROCKET ; 60T 12.300" OD 15/16" BORE 5/8" PITCH
Part # 50A60
BDI # 745657
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore