80A37

COMPARE

80A37

Description
80A37 ROLLER CHAIN SPROCKET ; 37T 12.350" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A37

BDI # 747533

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B37

COMPARE

80B37

Description
80B37 ROLLER CHAIN SPROCKET ; 37T 12.350" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B37

BDI # 747938

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY