12B-2-52A
Description
12B-2-52A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003342
BDI # 18119720
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.776
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore
12B-3-52A
Description
12B-3-52A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003498
BDI # 18119886
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.776
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore
12B-52A
Description
12B-52A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003556
BDI # 18119958
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.776
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.776
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.776
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore