80A39

COMPARE

80A39

Description
80A39 ROLLER CHAIN SPROCKET ; 39T 12.990" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A39

BDI # 747535

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.428

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.987
Pitch Diameter - Millimeter: 315.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY