Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Bore - Millimeter:
185
Length - Millimeter:
86.004
Other Features:
10 Locking Screws | Hollow Shaft Capable
Length - Inch:
3.386
KLPP185/330
Description
KLPP185/330 KEYLESS BUSHING ; SERIES PP 185/330
Part # 2101016297
BDI # 19419877
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
KLPP
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Bore - Millimeter:
185
Length - Millimeter:
0
Other Features:
Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch:
0
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Bore - Millimeter:
185
Length - Millimeter:
86.004
Other Features:
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386