10B-3-64A

COMPARE

10B-3-64A

Description
10B-3-64A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002926

BDI # 18119367

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.051
Pitch Diameter - Millimeter: 323.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
10B-2-64A

COMPARE

10B-2-64A

Description
10B-2-64A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002784

BDI # 18119203

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.051
Pitch Diameter - Millimeter: 323.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
10B-64A

COMPARE

10B-64A

Description
10B-64A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002980

BDI # 18119434

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.051
Pitch Diameter - Millimeter: 323.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
10A-64

COMPARE

10A-64

Description
10A-64 ; POR ROLLER CHAIN SPROCKET

TSUBAKI

Part # 10A-64

BDI # 20888550

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.051
Pitch Diameter - Millimeter: 323.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY