105V1320J
Description
105V1320J V-BELT PULLEY ; 13.20" OD 10 GROOVE CAST IRON J BUSHING
Part # 105V1320J
BDI # 740614
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588366
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
68V1320F
Description
68V1320F V-BELT PULLEY ; 13.2" OD 6 GROOVE CAST IRON F BUSHING
Part # 68V1320F
BDI # 747271
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588852
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
6
65V1320F
Description
65V1320F V-BELT PULLEY ; 13.2" OD 6 GROOVE CAST IRON E BUSHING
Part # 65V1320F
BDI # 747209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588825
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
25V1320SF
Description
25V1320SF V-BELT PULLEY ; 13.20" OD 2 GROOVE CAST IRON SF BUSHING
Part # 25V1320SF
BDI # 742543
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587996
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
48V1320F
Description
48V1320F V-BELT PULLEY ; 13.2" OD 4 GROOVE CAST IRON F BUSHING
Part # 48V1320F
BDI # 745200
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4