Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
80BS40-2
Description
80BS40-2 ROLLER CHAIN SPROCKET ; 1" PITCH 40T 13.310"OD 2" BORE
Part # 80BS40-2
BDI # 747824
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80QD40-SF
Description
80QD40-SF ROLLER CHAIN SPROCKET ; 1" PITCH 40T 13.31" SF BUSHING
Part # 80QD40-SF
BDI # 747995
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
80BS40-1-3/8
Description
80BS40-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 40T 13.310"OD 1-3/8" BORE
Part # 80BS40-1-3/8
BDI # 747821
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80BS40-1-3/4
Description
80BS40-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 40T 13.310"OD 1-3/4" BORE
Part # 80BS40-1-3/4
BDI # 747820
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore