81XC15F X 3-15/16 SPLIT
Description
81XC15F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XC15F X 3-15/16 SPLIT
BDI # 20887768
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XB15F X 3-15/16 SPLIT
Description
81XB15F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XB15F X 3-15/16 SPLIT
BDI # 20887110
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XC15H
Description
81XC15H ROLLER CHAIN SPROCKET ; 2.609" P 15T C HUB 1-1/2" MPB
Part # 81XC15H
BDI # 20886970
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Rough Bore
H81XA15
Description
H81XA15 1-1/2IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 15T A PLATE 1-1/2" MPB
Part # 81XA15
BDI # 24341269
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Rough Bore