35B112
Description
35B112 ROLLER CHAIN SPROCKET ; 112T 13.590" OD 3/8" PITCH
Part # 35B112
BDI # 743671
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
35QD112-SH
Description
35QD112-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 112T 13.590" SH BUSHING
Part # 35QD112-SH
BDI # 743709
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed