40B84

COMPARE

40B84

Description
40B84 ROLLER CHAIN SPROCKET ; 84T 13.660" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B84

BDI # 744783

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.372

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.663
Pitch Diameter - Millimeter: 339.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40QD84-SK

COMPARE

40QD84-SK

Description
40QD84-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 84T 13.66" SK BUSHING

POWERDRIVE LLC

Part # 40QD84-SK

BDI # 744849

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 13.372
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.663
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 339.65
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A84

COMPARE

40A84

Description
40A84 ROLLER CHAIN SPROCKET ; 84T 13.660" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A84

BDI # 744403

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.372

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.663
Pitch Diameter - Millimeter: 339.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY