120A27
Description
120A27 ROLLER CHAIN SPROCKET ; 27T 13.730" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A27
BDI # 740963
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore