60BS56-1-5/8
Description
60BS56-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 1-5/8" BORE
Part # 60BS56-1-5/8
BDI # 746902
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
60BS56-2
Description
60BS56-2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 2" BORE
Part # 60BS56-2
BDI # 746904
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
60BS56-2-3/16
Description
60BS56-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 2-3/16" BORE
Part # 60BS56-2-3/16
BDI # 746905
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
60BS56-2-7/16
Description
60BS56-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 2-7/16" BORE
Part # 60BS56-2-7/16
BDI # 746906
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
60A56
Description
60A56 ROLLER CHAIN SPROCKET ; 56T 13.810" OD 1 1/4" BORE 3/4" PITCH
Part # 60A56
BDI # 746649
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Rough Bore