80-14MX90-4030
Description
80-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 80T
Part # 80-14MX90-4030
BDI # 22729136
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14P115-4545
Description
80-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 80T
Part # 80-14P115-4545
BDI # 22729140
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A2F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14MX37-3525
Description
80-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 80T
Part # 80-14MX37-3525
BDI # 22729123
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14P40-3020
Description
80-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 80T
Part # 80-14P40-3020
BDI # 22729154
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14MX20-3525
Description
80-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 80T
Part # 80-14MX20-3525
BDI # 22729118
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed