QD80-14M-40
Description
QD80-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 80T
Part # QD80-14M-40
BDI # 22738228
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.602
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
QD80-14M-85
Description
QD80-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 80T
Part # QD80-14M-85
BDI # 22738234
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.602
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed