PX140BS X 3.000IN CF BORE KW SS

COMPARE

PX140BS X 3.000IN CF BORE KW SS

Description
PX140BS X 3.000" CF BORE KW SS ELAS HUB, MISC FLANGES AND ELEMENTS (SMARTCATALOG)

DODGE

Part # 660836

BDI # 27300556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 98.425
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
Loading Price
QTY