80A43

COMPARE

80A43

Description
80A43 ROLLER CHAIN SPROCKET ; 43T 14.260" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A43

BDI # 747539

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B43

COMPARE

80B43

Description
80B43 ROLLER CHAIN SPROCKET ; 43T 14.260" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B43

BDI # 747941

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY