100A35H
Description
100A35H ROLLER CHAIN SPROCKET ; 35HT 14.640" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A35H
BDI # 740535
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore