100-4B36

COMPARE

100-4B36

Description
100-4B36 QUAD SPROCKET

LINN GEAR

Part # 100-4B36

BDI # 590346

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A36H

COMPARE

100A36H

Description
100A36H ROLLER CHAIN SPROCKET ; 36HT 15.040" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A36H

BDI # 740536

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY