80B46

COMPARE

80B46

Description
80B46 ROLLER CHAIN SPROCKET ; 46T 15.220" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B46

BDI # 747943

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.219
Pitch Diameter - Millimeter: 372.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY